Shop All Dress Shoes
Sanita
PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 7.5-8, PR
Mfr # 457806W-002-39
Zoro # G610067735
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material Cabrio leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457806W-002-39
- Zoro # G610067735
- UPC # 816377010302
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Upper Material | Cabrio leather |
Outsole Material | Polyurethane |
Description
Cabrio leather clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- MSA SAFETY Faceshield Frame, Black/Green (10187162)
- HONEYWELL NORTH Flex Cold GripInsulated Gloves, Black/Blue, Medium (NF11HD/8M)
- SANITA PROFESSIONAL Cabrio Wide Women's Closed Back Clog in Black, Size 6.5-7, PR (457611-002-38)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 9.5-10, PR (457806W-002-41)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 7.5-8, PR (457806W-003-39)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 6.5-7, PR (1500006M-002-41)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 7.5-8, PR (1500006W-061-39)
- SANITA FLYWAY Women's Open Back Clog in Vintage Floral Print, Size 4.5-5, PR (478606-007-39)
- Sanita Foot Protection