Shop All Dress Shoes
Sanita
PROFESSIONAL Cabrio Wide Women's Closed Back Clog in Black, Size 6.5-7, PR
Mfr # 457611-002-38
Zoro # G210067456
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material Cabrio leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457611-002-38
- Zoro # G210067456
- UPC # 840755132263
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 6.5-7 |
Footwear Width | W |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Upper Material | Cabrio leather |
Outsole Material | Polyurethane |
Description
Cabrio leather clog in wide width. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, S (N10590)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 8.5-9, PR (457806W-003-40)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 7.5-8, PR (457806W-002-39)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 9.5-10, PR (457806W-002-41)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Taupe, Size 7.5-8, PR (457406W-175-39)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 7.5-8, PR (450916 -090-39)
- SANITA SONJA Textured Oil Women's Open Back Clog in Black, Size 8.5-9, PR (450247-002-40)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- Sanita Dress Shoes