Shop All Dress Shoes
Sanita
PLUME Women's Closed Back Clog in Floral Motif, Size 8.5-9, PR
Mfr # 450916 -090-40
Zoro # G910068081
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Multicolor
- Gender Women's
- Upper Material Printed leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 450916 -090-40
- Zoro # G910068081
- UPC # 190947056298
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Multicolor |
Gender | Women's |
Upper Material | Printed leather |
Outsole Material | Polyurethane |
Description
Teardrop floral motif. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- JACKSON SAFETY Maxview Faceshield, Visor Height: 9 in (14201)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 7.5-8, PR (450916 -090-39)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 10.5-11, PR (450916 -090-42)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 5.5-6, PR (450916 -090-37)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- SANITA NINA Women's Suede Leather Closed Back Clog in Midnight, Size 7.5-8, PR (471106-029-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 6.5-7, PR (457406W-004-38)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 7.5-8, PR (475636-090-39)
- Sanita Dress Shoes