Shop All Dress Shoes
Sanita
PLUME Women's Closed Back Clog in Floral Motif, Size 5.5-6, PR
Mfr # 450916 -090-37
Zoro # G510068122
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Multicolor
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Printed leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 450916 -090-37
- Zoro # G510068122
- UPC # 190947056267
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 5.5-6 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Multicolor |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Printed leather |
Description
Teardrop floral motif. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, M (1230-M)
- FAME FABRICS Bistro Apron, F24, Mocha (82023)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Black Temple, Clear Lens (4VCJ3)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 4.5-5, PR (450916 -090-36)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 8.5-9, PR (450916 -090-40)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 7.5-8, PR (450916 -090-39)
- SANITA NINA Women's Suede Leather Closed Back Clog in Midnight, Size 4.5-5, PR (471106-029-36)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 3.5-4, PR (1500006W-061-35)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 8.5-9, PR (1500006M-002-43)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Women's Closed Back Clog in Ink, Size 4.5-5, PR (457206W-075-36)
- Sanita Foot Protection