Shop All Dress Shoes
Sanita
PLUME Women's Closed Back Clog in Floral Motif, Size 4.5-5, PR
Mfr # 450916 -090-36
Zoro # G310067943
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Multicolor
- Gender Women's
- Upper Material Printed leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 450916 -090-36
- Zoro # G310067943
- UPC # 190947056250
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Multicolor |
Gender | Women's |
Upper Material | Printed leather |
Outsole Material | Polyurethane |
Description
Teardrop floral motif. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49006)
- TINGLEY Knee Boots, Gray, 9, Unisex, 15" H, PR (28259)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-OM)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK12 (72/30 KA X 12)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 7.5-8, PR (450916 -090-39)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 10.5-11, PR (450916 -090-42)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 5.5-6, PR (450916 -090-37)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- SANITA SONJA Textured Oil Women's Open Back Clog in Black, Size 5.5-6, PR (450247-002-37)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Black, Size 8.5-9, PR (450206M-002-43)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- Sanita Foot Protection