Shop All Dress Shoes
Sanita
NINA Women's Suede Leather Closed Back Clog in Midnight, Size 4.5-5, PR
Mfr # 471106-029-36
Zoro # G310067356
product price: $132.99
/pr
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material Suede leather
- Outsole Material Polyurethane
- Series NINA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 471106-029-36
- Zoro # G310067356
- UPC # 190947135306
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Midnight |
Gender | Women's |
Upper Material | Suede leather |
Outsole Material | Polyurethane |
Series | NINA |
Description
Suede leather clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable Onsteam microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50030)
- TOMMY CO Tommyco GELite 6 in. L X 3.5 in. W Gel Knee Pads Black (40032)
- REFRIGIWEAR Extreme Freezer Glove Black XLg (0679RBLKXLG)
- SANITA NINA Women's Suede Leather Closed Back Clog in Midnight, Size 7.5-8, PR (471106-029-39)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 7.5-8, PR (477946-020-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 9.5-10, PR (450211-002-41)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- SANITA KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR (1500050-002-44)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 6.5-7, PR (470638-004-38)
- Sanita Dress Shoes