Shop All Casual Shoes
Sanita
MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR
Mfr # 1200038-003-37
Zoro # G709614956
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Color Chestnut
- Outsole Material Polyurethane
- Upper Material Smooth Oiled leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 1200038-003-37
- Zoro # G709614956
- UPC # 190947135061
- Country of Origin Poland
- Category Casual Shoes
Dimensions
Size | 5.5-6 |
Footwear Width | M |
Details
Item | Open Back Clog |
Gender | Women's |
Color | Chestnut |
Outsole Material | Polyurethane |
Upper Material | Smooth Oiled leather |
Description
Oiled leather open back clog with reversible strap. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY19)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- OCCUNOMIX Medium High Visibility Jacket, Orange (LUX-ETJBJ-OM)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101656)
- SANITA TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR (204525-020-45)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA TRIDENT Women's Sneaker in Blue, Size 4.5-5, PR (204525-005-36)
- SANITA UMAMI-O2 Women's Sneaker in Black, Size 4.5-5, PR (905001-002-36)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SLOGGERS GRDEN/RAIN SHOES TURQS 9 (5123BRDTQ09)
- Sanita Casual Shoes