Shop All Casual Shoes
Sanita
MORSE Women's Leather Open Back Clog in Chestnut, Size 4.5-5, PR
Mfr # 1200038-003-36
Zoro # G609614957
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Color Chestnut
- Outsole Material Polyurethane
- Upper Material Smooth Oiled leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 1200038-003-36
- Zoro # G609614957
- UPC # 190947135054
- Country of Origin Poland
- Category Casual Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Open Back Clog |
Gender | Women's |
Color | Chestnut |
Outsole Material | Polyurethane |
Upper Material | Smooth Oiled leather |
Description
Oiled leather open back clog with reversible strap. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- ERGODYNE Skullerz 8943Fx Universal Bump Cap Insert - Flexible Hinged, Charcoal (23483)
- TILLMAN Green Jacket size L (6230L)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR (204525-020-45)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- SANITA CONVEX Women's Sneaker in Black, Size 4.5-5, PR (204022-002-36)
- SLOGGERS Flower Power Women's Garden/Rain Shoes 8 US Black (5116FP08)
- Sanita Foot Protection