Shop All Dress Shoes
Sanita
LYON Women's Closed Back Clog in Leopard Print, Size 10.5-11, PR
Mfr # 477906-014-42
Zoro # G610067759
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Multicolor
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Cow Fur
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 477906-014-42
- Zoro # G610067759
- UPC # 190947124690
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 10.5-11 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Multicolor |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Cow Fur |
Series | LYON |
Description
Leopard print cow fur clog. Anatomically correct footbed with breathable Cushioned microfiber insole. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-3X)
- BUFFALO Buffalo Tools RMAT23 Buffalo Tools 2 x 3 Foot Industrial Rubber Floor Mat (RMAT23)
- 3M PELTOR Peltor Optime 98 Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 23 dB, Black/Yellow (H9P3E)
- KINCO General Men's Outdoor General Purpose Work Gloves Gray XL 1 pair (2041-XL)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 7.5-8, PR (478506-002-39)
- SANITA GARDENIA Women's Open Back Clog in Floral Ocean, Size 7.5-8, PR (479626-075-39)
- SANITA AVA Women's Vegan Closed Back Clog in Navy, Size 7.5-8, PR (477946-029-39)
- SANITA NINA Women's Suede Leather Closed Back Clog in Midnight, Size 7.5-8, PR (471106-029-39)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Black, Size 10.5-11, PR (450206M-002-45)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 6.5-7, PR (457406W-079-38)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- Sanita Dress Shoes