Shop All Dress Shoes
Sanita
LINDSEY Women's Closed Back Clog in Steel, Size 10.5-11, PR
Mfr # 73457506-056-42
Zoro # G210067531
product price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent Leather
- Series LINDSEY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 73457506-056-42
- Zoro # G210067531
- UPC # 816377015086
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 10.5-11 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Steel |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent Leather |
Series | LINDSEY |
Description
Patent leather with fixed strap and Koi buckle. Padded Instep. Cushioned microfiber insole. Rocker Bottom. Designed in partnership with koi happiness. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG5S/12)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (GHP4-WHITE)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 6.5-7, PR (73457506-002-38)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 7.5-8, PR (73457506-056-39)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 4.5-5, PR (73457506-002-36)
- SANITA BOTEH Women's Suede Leather Closed Back Clog in Blue Paisley, Size 8.5-9, PR (479106-029-40)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 8.5-9, PR (478506-090-40)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- Sanita Foot Protection