Shop All Dress Shoes
Sanita
LINDSEY Women's Closed Back Clog in Black, Size 4.5-5, PR
Mfr # 73457506-002-36
Zoro # G810068112
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent Leather
- Series LINDSEY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 73457506-002-36
- Zoro # G810068112
- UPC # 816377014867
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent Leather |
Series | LINDSEY |
Description
Patent leather with fixed strap and Koi buckle. Padded Instep. Cushioned microfiber insole. Rocker Bottom. Designed in partnership with koi happiness. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2515PK)
- LYLE Reflective Hazardous Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0643-RA_14X10 (LCU4-0643-RA_14X10)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2", WHT/R (PSP618)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 10.5-11, PR (73457506-056-42)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 6.5-7, PR (73457506-002-38)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- SANITA LYON Women's Closed Back Clog in Leopard Print, Size 10.5-11, PR (477906-014-42)
- Sanita Foot Protection