Shop All Dress Shoes
Sanita
KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR
Mfr # 1500050-002-44
Zoro # G710068038
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Black
- Gender Men's
- Outsole Material Polyurethane
- Upper Material PU-coated leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 1500050-002-44
- Zoro # G710068038
- UPC # 840755138609
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 9.5-10 |
Footwear Width | M |
Details
Item | Open Back Clog |
Color | Black |
Gender | Men's |
Outsole Material | Polyurethane |
Upper Material | PU-coated leather |
Description
PU-coated leather open back clog. Padded Instep. Easy to slip on/off. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-05)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 4x4, Wht, PK200 (60524)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- DEWALT Knee Pad, UNIV, Clip, Black, PR1 (DWST590014)
- SANITA KARL PU Men's Open Back Clog in Black, Size 7.5-8, PR (1500050-002-42)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 7.5-8, PR (470638-004-39)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- SANITA TIVOLI Women's Closed Back Clog in Multicolor Stripes, Size 6.5-7, PR (477926-090-38)
- SANITA RESTIN Women's Open Back Clog in Lava Lamp, Size 4.5-5, PR (478626-090-40)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 7.5-8, PR (1500006W-061-39)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 10.5-11, PR (450206M-078-45)
- Sanita Dress Shoes