Shop All Dress Shoes
Sanita
KARL PU Men's Open Back Clog in Black, Size 7.5-8, PR
Mfr # 1500050-002-42
Zoro # G310068049
product price: $94.15
/pr
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Black
- Gender Men's
- Outsole Material Polyurethane
- Upper Material PU-coated leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 1500050-002-42
- Zoro # G310068049
- UPC # 840755138586
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Open Back Clog |
Color | Black |
Gender | Men's |
Outsole Material | Polyurethane |
Upper Material | PU-coated leather |
Description
PU-coated leather open back clog. Padded Instep. Easy to slip on/off. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, S/M (20973)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray (CWKPK-58-009)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- SANITA KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR (1500050-002-44)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 7.5-8, PR (450916 -090-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 6.5-7, PR (457406W-004-38)
- SANITA TIVOLI Women's Closed Back Clog in Multicolor Stripes, Size 6.5-7, PR (477926-090-38)
- SANITA SABEL Women's Closed Back Clog in Charcoal, Size 7.5-8, PR (457876-056-39)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 5.5-6, PR (479201-002-37)
- SANITA PROFESSIONAL Cabrio Wide Women's Closed Back Clog in Black, Size 6.5-7, PR (457611-002-38)
- Sanita Foot Protection