Shop All Dress Shoes
Sanita
INKWELL Women's Open Back Clog in Black Brush Blot, Size 7.5-8, PR
Mfr # 479656-002-39
Zoro # G110067471
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Black
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Printed Patent Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 479656-002-39
- Zoro # G110067471
- UPC # 190947135870
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Open Back Clog |
Color | Black |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Printed Patent Leather |
Series | INKWELL |
Description
Brush blot print patent leather clog. Padded Instep. Certified Slip Resistant. Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Fall Kit, 6 ft Lanyard, Snap Hook, Harness, Bag (V8252306)
- MCR SAFETY Tyvek Coverall W Collar, , 3XL, PK25, X3, 25 PK, White, Tyvek(R), Zipper (TY120SX3)
- SP BEL-ART Write-On Label Tape- White, 1" W, PK3 (F13490-0100)
- JARKE Amco 84In Post (P84CP)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 7.5-8, PR (1500006W-061-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 6.5-7, PR (1500006W-061-38)
- SANITA PARDUS Women's Clog in Navy Leopard, Size 9.5-10, PR (478636-029-41)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 8.5-9, PR (479201-002-40)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 8.5-9, PR (470638-007-40)
- Sanita Dress Shoes