Shop All Dress Shoes
Sanita
HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR
Mfr # 478106-015-38
Zoro # G210067449
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material Vegan microfiber upper
- Outsole Material Polyurethane
- Series HINSDALE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 478106-015-38
- Zoro # G210067449
- UPC # 190947131742
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 6.5-7 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Cognac |
Gender | Women's |
Upper Material | Vegan microfiber upper |
Outsole Material | Polyurethane |
Series | HINSDALE |
Description
100% vegan closed heel clog. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL (53YL12)
- CONDOR Beard Cover, PP, Universal, Blue, PK1000 (23KX02)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 9, 1 PR (PSTACXPNRT-9)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 6.5-7, PR (478106-002-38)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 8.5-9, PR (478106-002-40)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 4.5-5, PR (478106-015-36)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 7.5-8, PR (478506-002-39)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 7.5-8, PR (457806W-002-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 8.5-9, PR (1500006M-002-43)
- Sanita Foot Protection