Shop All Dress Shoes
Sanita
HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR
Mfr # 478106-015-37
Zoro # G110067501
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Vegan microfiber upper
- Series HINSDALE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 478106-015-37
- Zoro # G110067501
- UPC # 190947131735
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 5.5-6 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Cognac |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Vegan microfiber upper |
Series | HINSDALE |
Description
100% vegan closed heel clog. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Yellow, One Size (WHE00036-202)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- PROGUARD Respirator, w/Valve, f/Dust/Mist, Double-shell, 10/BX, White, PK10 (PGD7314B)
- SELLSTROM Ratchet Faceshield Assembly (S32050)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 4.5-5, PR (478106-015-36)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 6.5-7, PR (478106-002-38)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- SANITA KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR (1500050-002-44)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 8.5-9, PR (457806W-003-40)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 8.5-9, PR (470638-007-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- Sanita Foot Protection