Shop All Dress Shoes
Sanita
HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 4.5-5, PR
Mfr # 478106-015-36
Zoro # G010067526
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Vegan microfiber upper
- Series HINSDALE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 478106-015-36
- Zoro # G010067526
- UPC # 190947131728
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Cognac |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Vegan microfiber upper |
Series | HINSDALE |
Description
100% vegan closed heel clog. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (6044-M (8))
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (SR148B)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- ALLEGRO INDUSTRIES Hood, White, Saran(TM) (9911-20S)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 6.5-7, PR (478106-002-38)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 5.5-6, PR (450916 -090-37)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 9.5-10, PR (457406W-002-41)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 5.5-6, PR (479201-002-37)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- Sanita Dress Shoes