Shop All Dress Shoes
Sanita
HINSDALE Women's Vegan Closed Back Clog in Black, Size 6.5-7, PR
Mfr # 478106-002-38
Zoro # G310067394
product price: $93.49
/pr
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material Vegan microfiber upper
- Outsole Material Polyurethane
- Series HINSDALE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 478106-002-38
- Zoro # G310067394
- UPC # 190947131650
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 6.5-7 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Upper Material | Vegan microfiber upper |
Outsole Material | Polyurethane |
Series | HINSDALE |
Description
100% vegan closed heel clog. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Remote Capacity & Self-Diagnostics, White/Red, 120/277V (CCRRCSD)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hats Gray, 10 PK (10171107)
- SIGNMISSION OSHA Notice, 5" Height, Fire Alarm Sprinkler Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12546)
- WEARWELL Kneeling Pad, Black, 18" W, 30" L, 7/8" Thick, Vinyl/Nitricell Sponge (518)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 4.5-5, PR (478106-015-36)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 8.5-9, PR (478106-002-40)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 5.5-6, PR (479201-002-37)
- SANITA AVA Women's Vegan Closed Back Clog in Navy, Size 7.5-8, PR (477946-029-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 7.5-8, PR (73457506-056-39)
- Sanita Foot Protection