Shop All Dress Shoes
Sanita
ESTELLE Women's Open Back Clog in Red, Size 8.5-9, PR
Mfr # 470638-004-40
Zoro # G610067780
product price: $82.79
/pr
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material Patent Leather
- Outsole Material Polyurethane
- Series ESTELLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 470638-004-40
- Zoro # G610067780
- UPC # 190947102629
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Open Back Clog |
Color | Red |
Gender | Women's |
Upper Material | Patent Leather |
Outsole Material | Polyurethane |
Series | ESTELLE |
Description
Open back clog with adjustable strap with buckle. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech SuPersorb Loose Sorbent, 28 Oz Shaker (SS1)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471A07 (471A07)
- ZORO SELECT Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In (TFW-200)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, S, PR (N96970S)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 7.5-8, PR (470638-004-39)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 11.5-12, PR (450211-002-43)
- SANITA KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR (1500050-002-44)
- SANITA NINA Women's Suede Leather Closed Back Clog in Midnight, Size 7.5-8, PR (471106-029-39)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 7.5-8, PR (457806W-003-39)
- Sanita Dress Shoes