Shop All Dress Shoes
Sanita
ESTELLE Women's Open Back Clog in Red, Size 7.5-8, PR
Mfr # 470638-004-39
Zoro # G210067579
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent Leather
- Series ESTELLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 470638-004-39
- Zoro # G210067579
- UPC # 190947102612
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Open Back Clog |
Color | Red |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent Leather |
Series | ESTELLE |
Description
Open back clog with adjustable strap with buckle. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, M (4503JFOM)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV72)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (KITCHEN5)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 7.5-8, PR (470638-705-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 7.5-8, PR (1500006W-022-39)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 4.5-5, PR (73457506-002-36)
- SANITA KARL PU Men's Open Back Clog in Black, Size 7.5-8, PR (1500050-002-42)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 7.5-8, PR (457806W-002-39)
- Sanita Dress Shoes