Shop All Dress Shoes
Sanita
ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR
Mfr # 470638-705-38
Zoro # G010067632
product price: $82.85
/pr
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent Leather
- Series ESTELLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 470638-705-38
- Zoro # G010067632
- UPC # 190947103145
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 6.5-7 |
Footwear Width | M |
Details
Item | Open Back Clog |
Color | Blue |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent Leather |
Series | ESTELLE |
Description
Open back clog with adjustable strap with buckle. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 070)
- HY-KO 48In Red Fiberglass Driveway Marker, 24PK (A10240)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0141-NP_10x7 (LCU3-0141-NP_10x7)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 7.5-8, PR (470638-004-39)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 7.5-8, PR (470638-705-39)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 10.5-11, PR (476676-004-42)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 10.5-11, PR (470638-004-42)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- THOROGOOD SHOES Oxford Shoes, Men, 14XW, 2inH, Blk, Lea, PR (834-6041)
- Sanita Foot Protection