Shop All Casual Shoes
Sanita
CONVEX Men's Sneaker in Black, Size 9.5-10, PR
Mfr # 204022-002-44
Zoro # G010068134
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Men's
- Color Black
- Outsole Material EVA
- Upper Material Nubuk leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 204022-002-44
- Zoro # G010068134
- UPC # 190947105286
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 9.5-10 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Men's |
Color | Black |
Outsole Material | EVA |
Upper Material | Nubuk leather |
Description
Safety sneaker with slip- and oil-resistant EVA outsole and nubuk upper. EN ISO20347. Slip-, and oil-resistant EVA outsole. Shock-absorbing heel. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Green Engineer Vest W/Contrast Trims 8 Pocket, XL (GV086GXL)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1077-NP_14X10)
- PYRAMEX Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens (S2520S)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- SANITA CONVEX Women's Sneaker in Black, Size 4.5-5, PR (204022-002-36)
- SANITA UMAMI-O2 Women's Sneaker in Black, Size 4.5-5, PR (905001-002-36)
- NUFOOT Indoor Footwear, Bootie, Black/Gray Stripe, Large (1030)
- Sanita Casual Shoes