Shop All Casual Shoes
Sanita
CONCAVE Women's Sneaker in Black, Size 7.5-8, PR
Mfr # 204024-002-39
Zoro # G710067758
product price: $82.39
/pr
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material EVA/Rubber
- Upper Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 204024-002-39
- Zoro # G710067758
- UPC # 190947100663
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Women's |
Color | Black |
Outsole Material | EVA/Rubber |
Upper Material | Textile |
Description
Safety sneaker with slip- and oil-resistant EVA outsole and textile upper. EN ISO20347. Slip-, and oil-resistant EVA outsole. Shock-absorbing heel. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- UVETO Kalahari Hat, Micro-Mesh, Camel (AU KHMCM)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR (11-435)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 2XL (V1210160U-2XL)
- SANITA TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR (204525-020-45)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA UMAMI-O2 Women's Sneaker in Black, Size 4.5-5, PR (905001-002-36)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- SLOGGERS Men's Garden/Rain Shoes 11 US Black (5301BK11)
- Sanita Casual Shoes