Shop All Casual Shoes
Sanita
CONCAVE Men's Sneaker in Black, Size 8.5-9, PR
Mfr # 204024-002-43
Zoro # G810067702
product price: $83.45
/pr
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Men's
- Color Black
- Upper Material Textile
- Outsole Material EVA/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 204024-002-43
- Zoro # G810067702
- UPC # 190947100700
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Men's |
Color | Black |
Upper Material | Textile |
Outsole Material | EVA/Rubber |
Description
Safety sneaker with slip- and oil-resistant EVA outsole and textile upper. EN ISO20347. Slip-, and oil-resistant EVA outsole. Shock-absorbing heel. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Knee Boot 16" Black Foam, 7, PR (189010-7)
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H426TN2X3X)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR (204525-020-45)
- SANITA TRIDENT Women's Sneaker in Blue, Size 4.5-5, PR (204525-005-36)
- SHOES FOR CREWS Finn II Men's Casual Slip Resistant Shoe, Size 10.5 (M47733)
- Sanita Foot Protection