Shop All Dress Shoes
Sanita
BUTTERFLY MELODY Women's Closed Back Clog in Flowers and Butterfly Print, Size 4.5-5, PR
Mfr # 73479906-005-36
Zoro # G910067350
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Blue
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 73479906-005-36
- Zoro # G910067350
- UPC # 190947135573
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Blue |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent Leather |
Series | BUTTERFLY |
Description
Flowers and butterfly printed patent leather clog. Padded Instep. Cushioned microfiber insole. Rocker Bottom. Designed in partnership with koi happiness. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-202)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- NMC Danger Confined Space Sign - Bilingual, ESD671AB (ESD671AB)
- 3M Respirator Filter, Particulate Filter, 2097 (51131-07184)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 7.5-8, PR (477946-020-39)
- SANITA SONJA Textured Oil Women's Open Back Clog in Black, Size 5.5-6, PR (450247-002-37)
- SANITA PROFESSIONAL Cabrio Wide Women's Closed Back Clog in Black, Size 6.5-7, PR (457611-002-38)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- SANITA PARDUS Women's Clog in Navy Leopard, Size 9.5-10, PR (478636-029-41)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 10.5-11, PR (1500006W-061-42)
- Sanita Dress Shoes