Shop All Dress Shoes
Sanita
AVON Women's Closed Back Clog in Iridescent Snake Skin, Size 9-9.5, PR
Mfr # 476916-090-40
Zoro # G310068179
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Multicolor
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Embossed Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 476916-090-40
- Zoro # G310068179
- UPC # 190947118965
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 9-9.5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Multicolor |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Embossed Leather |
Series | AVON |
Description
Iridescent snake-skin embossed leather. Padded Instep. Anatomically correct footbed with breathable Onsteam microfiber insole. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable Onsteam microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAYAAN HEALTH Boxer Gray Lens Black Temple Safety Glasses (ZH-BXSG-GYLBKT-MS16)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-04)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- GEORGIA BOOT Hammer Internal Metatarsal Steel Toe Work Boot, 10W (G6315)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 5.5-6, PR (479201-002-37)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 9.5-10, PR (470638-705-41)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 5.5-6, PR (1500006W-022-37)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Women's Closed Back Clog in Ink, Size 5.5-6, PR (457206W-075-37)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Men's Closed Back Clog in Ink, Size 12.5-13, PR (457206M-075-47)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 8.5-9, PR (470638-007-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in White, Size 8.5-9, PR (457406W-001-40)
- Sanita Dress Shoes