Shop All Dress Shoes
Sanita
AVA Women's Vegan Closed Back Clog in Stone, Size 8.5-9, PR
Mfr # 477946-020-40
Zoro # G110068065
original price:
$126.99
19% off
new price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Recycled PET
- Series AVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 477946-020-40
- Zoro # G110068065
- UPC # 190947125765
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Stone |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Recycled PET |
Series | AVA |
Description
Vegan clog with recycled PET upper. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employee And Delivery Entrance Only Sign, Portrait (OS-NS-A-1824-V-11938)
- PLASTICADE Channelizer, 4"/6", EG (650R1-O-4-6-W-EG)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24172)
- SANITA AVA Women's Vegan Closed Back Clog in Navy, Size 7.5-8, PR (477946-029-39)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 7.5-8, PR (477946-020-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 6.5-7, PR (457406W-004-38)
- SANITA CLARE Women's Mary-Jane Clog in Black, Size 9.5-10, PR (477953-002-41)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 7.5-8, PR (475636-090-39)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- SANITA TIVOLI Women's Closed Back Clog in Multicolor Stripes, Size 6.5-7, PR (477926-090-38)
- Sanita Dress Shoes