Shop All Dress Shoes
Sanita
AVA Women's Vegan Closed Back Clog in Stone, Size 7.5-8, PR
Mfr # 477946-020-39
Zoro # G410068024
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Recycled PET
- Series AVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 477946-020-39
- Zoro # G410068024
- UPC # 190947125758
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Stone |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Recycled PET |
Series | AVA |
Description
Vegan clog with recycled PET upper. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- 3M PROTECTA Adjustable Positioning Lanyard, 6 ft., Red (1385301)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- ZORO SELECT Splash Shield Starter Kit (4540SCM)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 8.5-9, PR (477946-020-40)
- SANITA AVA Women's Vegan Closed Back Clog in Navy, Size 7.5-8, PR (477946-029-39)
- SANITA AVON Women's Closed Back Clog in Iridescent Snake Skin, Size 9-9.5, PR (476916-090-40)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Men's Closed Back Clog in Ink, Size 12.5-13, PR (457206M-075-47)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 6.5-7, PR (1500006W-061-38)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 7.5-8, PR (73457506-056-39)
- Sanita Foot Protection