Shop All Dress Shoes
Sanita
AVA Women's Vegan Closed Back Clog in Navy, Size 4.5-5, PR
Mfr # 477946-029-36
Zoro # G410067607
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Recycled PET
- Series AVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 477946-029-36
- Zoro # G410067607
- UPC # 190947125819
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Navy |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Recycled PET |
Series | AVA |
Description
Vegan clog with recycled PET upper. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- TENACTIV Cut-Resistant Gloves, PR, M, Orange (STXPNRVB-8)
- BRADY California Hazardous Waste Label, PK100 (121152)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXL)
- SANITA AVA Women's Vegan Closed Back Clog in Navy, Size 7.5-8, PR (477946-029-39)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 7.5-8, PR (477946-020-39)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 8.5-9, PR (477946-020-40)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 6.5-7, PR (73457506-002-38)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 8.5-9, PR (475636-090-40)
- SANITA BUTTERFLY MELODY Women's Closed Back Clog in Flowers and Butterfly Print, Size 4.5-5, PR (73479906-005-36)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 8.5-9, PR (479201-002-40)
- Sanita Dress Shoes