Shop All PTFE Tubing
Sanisure
Tubing, Fluid, Clear, Silicone
Mfr # TPB-PTFE-170X250-25
Zoro # G705948024
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Tradename Material Fluor-A-Pure
- Material Brand SANISURE Fluor-A-Pure
- Resistance Properties Chemical Resistant
- Tubing Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TPB-PTFE-170X250-25
- Zoro # G705948024
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 3/16 in |
Overall Length | 25 ft |
Description
Tubing, Application Chemical, Lubricant, Water, Color Clear, Food Application Food and Beverage, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- ZORO SELECT Santoprene Tubing, 3/16 In OD, 50 Ft (1508-062188-50)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4101-012)
- SPEARS Backwater Valve, 2 In., PVC, 120 Deg F (S275P)
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each] (TTFE.062X.250X100FT)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-689)
- ZORO SELECT PTFE Tubing, White, 140 psi, 1 ft (ZUSA-HT-4261)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 100 ft Length (30TFET100)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 2.250 ID X 3.000 OD X 12.000 [Each] (TFLS5002.250X3.000X12.000)
- Sanisure Tubing