Shop All PTFE Tubing
Sanisure
Tubing, Fluid, Clear, Silicone
Mfr # TBL-PTFE-187X250-25
Zoro # G605948032
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.03 in
- Elongation 300%
- Tensile Strength 3,500 psi
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Petroleum Product Compatibility Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TBL-PTFE-187X250-25
- Zoro # G605948032
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Overall Length | 25 ft |
Inside Diameter | 3/16 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 268 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- GROHE Universal Spindle Extension (48044000)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 1-1/4" (4307000112)
- NIBCO 5/8" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 5/8)
- PARKER Tubing, 3/8" Inside Dia., 25 ft. Tube L (81914/1-1004-0TC)
- MERCURY Mercury PTFE Tubing, 6mm OD x 4mm ID x 100', Natural (PTFE06MANA)
- REMINGTON INDUSTRIES 24 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (24TFET10)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 100 ft Length (30TFET100)
- PARKER Tubing, 3/4" Inside Dia., 50 ft. Tube L (101-0830040-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0250031-NT-25)
- Sanisure Tubing