Shop All PTFE Tubing
Sanisure
Tubing, Fluid, Clear, Silicone
Mfr # TBL-PTFE-187X250-10
Zoro # G005947987
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.03 in
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Elongation 300%
- Tensile Strength 3,500 psi
- Beverage, Food, and Water Compatibility Dairy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TBL-PTFE-187X250-10
- Zoro # G005947987
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 3/16 in |
Bend Radius | 1 in |
Overall Length | 10 ft |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 268 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_12_12)
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- WOODFORD MFG Model 22 Drywall Mounting Plate (13-Piece) (DMP)
- MERCURY Mercury PTFE Tubing, 6mm OD x 4mm ID x 100', Natural (PTFE06MANA)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- PARKER Tubing, White, Shore D 50 to 65, 10mm I.D. (201-1200100-NT-100)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- Sanisure Tubing