Shop All PTFE Tubing
Sanisure
Tubing, Fluid, Clear, Silicone
Mfr # TBL-PTFE-062X125-10
Zoro # G205947985
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.03 in
- Tensile Strength 3,500 psi
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Elongation 300%
- Hardness Shore D 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TBL-PTFE-062X125-10
- Zoro # G205947985
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Bend Radius | 1/2 in |
Overall Length | 10 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 5 3/4 In. Rigid Vacuum Breaker Spout (897-SJKRCF)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3629-005)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 MHN-B)
- PARKER Reducing Bushing, Brass, 1/8 x 3/4 in (VS209P-12-2)
- PARKER Tubing, 3/4" Inside Dia., 50 ft. Tube L (101-0830040-NT-50)
- PARKER Tubing, 55/64" Inside Dia., 25 ft. Tube L (81914/1-1009-0TC)
- PARKER Tubing, 1-29/64" Inside Dia., 25ft. Tube L (81914/1-1013-0TC)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 100 ft Length (30TFET100)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 2.250 ID X 3.000 OD X 12.000 [Each] (TFLS5002.250X3.000X12.000)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 2 Ft. L (ZUSA-HT-1606)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0250062-NT-50)
- Sanisure PTFE Tubing