Shop All Silicone Tubing
Sanisure
Tubing, Fluid, Clear, Silicone
Mfr # PLTS-R-187-5
Zoro # G605947967
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.111 in
- Color Clear
- Standards FDA CFR 177.2600, ISO 10993, USP Class VI
- Tradename Material Pharma-clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-R-187-5
- Zoro # G605947967
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Diameter | 3/16 in |
Overall Length | 5 ft |
Outside Diameter | 13/32 in |
Description
Tubing, Application Bioprocess, Steam, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 170 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 13/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Kink Resistant, Reinforcement Polyester Braid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 8" PB LOG LIGHTER KEY (102-825)
- AMERICAN STANDARD Cartridge (Hot) (M964367H-0070A)
- MOEN Handle Kit, 153978ORB (153978ORB)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1CNV6)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 7/16" O.D. (ZUSA-HT-3190)
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-744)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3192)
- Sanisure Silicone Tubing