Shop All Silicone Tubing
Sanisure
Tubing, Fluid, Clear, Silicone
Mfr # PLTS-LH-750X1000-50
Zoro # G705948048
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.125 in
- Color Clear
- Tensile Strength 1,100 psi
- Standards General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-LH-750X1000-50
- Zoro # G705948048
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 5 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SBX7350-SP)
- PROSOURCE Flexible Coupling Pvc 4X3 (KJ-008)
- JONES STEPHENS Plastic Cartridge For Moen 1225 (C1776TS)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- ZORO SELECT FDA Silicone Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-750)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1628)
- USA INDUSTRIALS Silicone Foam Tube - 1/2" ID x 1" OD x 10 ft. Long (ZUSASSR-T-11)
- Sanisure Silicone Tubing