Shop All Silicone Tubing
Sanisure
Tubing, Fluid, Clear, Silicone
Mfr # PLTS-LH-375X625-50
Zoro # G605948100
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.125 in
- Color Clear
- Standards General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
- Tensile Strength 1,100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-LH-375X625-50
- Zoro # G605948100
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Outside Diameter | 5/8 in |
Description
Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/4 In. (582 3/4)
- AMERICAN STANDARD AmrStdWshbrok Ss VndlResis Urinl Strainr (7381408-200.0020A)
- JONES STEPHENS 3/4" x 1-1/2" Galvanized Steel Pipe Nipple (50715)
- JOMAR VALVE 2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- ZORO SELECT Santoprene Tubing, 3/8 In OD, 50 Ft (1508-188375-50)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-739)
- USA INDUSTRIALS Silicone Foam Tube - 1/8" ID x 5/8" OD x 5 ft. Long (ZUSASSR-T-6)
- Sanisure Tubing