Shop All PTFE Tubing
Sanisure
Tubing, Chemicals, Clear, PTFE
Mfr # TBL-PTFE-062X125-50
Zoro # G705948093
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.03 in
- Elongation 300%
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Tensile Strength 3,500 psi
- Brand Material Sanisure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TBL-PTFE-062X125-50
- Zoro # G705948093
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Bend Radius | 1/2 in |
Outside Diameter | 1/8 in |
Overall Length | 50 ft |
Inside Diameter | 1/16 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Soap / Lotion Dispenser (RP1001BL)
- NOSHOK Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice, EPDM 80 O-Ring (408-FFS-EM1)
- SLOAN Sensor Assembly, Toilet (EBV312A-C)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Slip Ball Valve (FSBBV12SL)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 50 Ft. L (ZUSA-HT-1244)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1587)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- ZORO SELECT Tubing, PTFE, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3432)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0563062-NT-50)
- PARKER Tubing, 1-29/64" Inside Dia., 25ft. Tube L (81914/1-1013-0TC)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1592)
- Sanisure PTFE Tubing