Shop All Silicone Tubing
Sanisure
Tubing, Chemicals, Clear, PTFE
Mfr # PLTS-LH-187X375-5
Zoro # G605948001
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.094 in
- Color Clear
- Tensile Strength 1,100 psi
- Standards General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-LH-187X375-5
- Zoro # G605948001
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 5 ft |
Inside Diameter | 3/16 in |
Description
Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 20 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter, 3" x 3" (20828)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- PROSOURCE Plunger 4In Drain Black (8317-B)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- ZORO SELECT Reinforced Silicone Tubing-3/4" ID, 3A (ZUSA-HT-2565)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 2 Ft. L (ZUSA-HT-1643)
- Sanisure Tubing