Shop All Silicone Tubing
Sanisure
Tubing, Chemicals, Clear, PTFE
Mfr # PLTS-LH-063X187-10
Zoro # G605947981
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.062 in
- Color Clear
- Standards General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
- Tensile Strength 1,100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-LH-063X187-10
- Zoro # G605947981
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Outside Diameter | 3/16 in |
Overall Length | 10 ft |
Inside Diameter | 1/16 in |
Description
Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 20 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- LEONARD VALVE LEONARD LVC PACKING REPAIR KIT (1/LVC)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525C)
- BOB Float Valve, 1/2 in., Bulkhead, MNPT (R700L-1/2)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-748)
- ZORO SELECT Reinforced Silicone Tubing-3/4" ID, 3A (ZUSA-HT-2565)
- ZORO SELECT FDA and 3A Silicone Tubing, 14.5 psi, 5 ft (ZUSA-HT-3654)
- Sanisure Tubing