Shop All FEP Tubing
Sanisure
Tubing, Chemicals, Clear, FEP
Mfr # TBL-FEP-375X500-50
Zoro # G405948058
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Features Available in Coiled Hose and Convoluted Constructions, Chemically Inert to most Industrial Chemicals and Solvents, Optically Clear, Low Permeability, Non-Flammable, Non-Stick, Suitable for use with Flare or Conventional Compression Fittings, Superior Electrical Insulation
- Application Chemical, Lubricant, Water
- Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TBL-FEP-375X500-50
- Zoro # G405948058
- Country of Origin United States
- Category FEP Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Chemical, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 230 psi @ 72 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, UV Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Tube Size 5/8 In (454003)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (SL125-90)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250040-NT-500)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PROFESSIONAL PLASTICS Natural FEP Tube, 0.437 ID X .500 OD X 100 FT [Each] (TFEPNA.437X.500X100FT)
- Sanisure Tubing