Shop All Silicone Tubing
Sanisure
Tubing, Chemicals, Clear, FEP
Mfr # PLTS-LH-625X875-10
Zoro # G605947974
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.125 in
- Color Clear
- Standards General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
- Tensile Strength 1,100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-LH-625X875-10
- Zoro # G605947974
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Diameter | 5/8 in |
Overall Length | 10 ft |
Outside Diameter | 7/8 in |
Description
Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 5 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 7/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Union Galvanized 4 (511-711BC)
- ZORO SELECT 1" Female Coupler 316 SS Dust Cap (3LX02)
- KOHLER Simplice Touchless Pull-Down Kitchen Sink Faucet (22036-CP)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027M032)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1620)
- DIXON 2 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS200)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1628)
- Sanisure Silicone Tubing