Shop All Silicone Tubing
Sanisure
Tubing, Chemicals, Clear, FEP
Mfr # PLTS-LH-375X625-5
Zoro # G605947950
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.125 in
- Color Clear
- Standards General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
- Tensile Strength 1,100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-LH-375X625-5
- Zoro # G605947950
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Overall Length | 5 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 8" Pipe Dia. Nickel Bronze Floor Cleanout (4810-08PB)
- ZURN Model Repair Kit, 975XL/XL2, 3/4"-1" (RK34-975XLPK)
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- ZORO SELECT Soft Silicone Tubing (ZUSA-HT-5977)
- USA INDUSTRIALS Santoprene Tubing - 3mm ID x 5mm OD x 10 ft. Long (ZUSA-HT-4808)
- DIXON 3 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS300)
- Sanisure Tubing