Shop All Silicone Tubing
Sanisure
Tubing, Chemicals, Clear, FEP
Mfr # PLTS-LH-312X500-10
Zoro # G905948008
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Clear
- Tensile Strength 1,100 psi
- Standards General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
- Tradename Material Pharma-clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-LH-312X500-10
- Zoro # G905948008
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Overall Length | 10 ft |
Description
Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1" x 1" (25110)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5001)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", AL (150-C-AL)
- TOTO Toilet w/Right-Hand Lever, Elngtd, Cotton, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EFR#01)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1642)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3160)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3162)
- Sanisure Tubing