Shop All Silicone Tubing
Sanisure
Tubing, Chemicals, Clear, FEP
Mfr # PLTS-LH-250X375-5
Zoro # G905947995
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.063 in
- Color Clear
- Tensile Strength 1,100 psi
- Standards General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-LH-250X375-5
- Zoro # G905947995
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 5 ft |
Description
Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 5 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 6 Hole, Manual, Stainless, Wash Station (5A3F)
- TRIDENT HOSE PVC Red Transparent Cover<BR>1/2" x 50Ft (166-0126)
- ZORO SELECT Replacement Sink Strainer (30061)
- DELTA Dorval 24" Towel Bar (75624-CZ)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- ZORO SELECT Santoprene Tubing, 7/8 In OD, 50 Ft (1508-625875-50)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1626)
- TBL Puroxide Cured Silicone Tubing 3/8In 100Ft 5/8In Flexible Tube And Hose (PXS-C-375X625-100)
- ZORO SELECT FDA and 3A Silicone Tubing, 14.5 psi, 5 ft (ZUSA-HT-3654)
- Sanisure Silicone Tubing