Shop All PTFE Tubing
Sanisure
Tubing, BioProcess, Clear, Silicone
Mfr # TPB-PTFE-170X250-5
Zoro # G905948022
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Peristaltic Pump Compatible No
- Chemical Compatibility Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
- Application Chemical, Lubricant, Water
- Jacket Color No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TPB-PTFE-170X250-5
- Zoro # G905948022
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Overall Length | 5 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Chemical, Lubricant, Water, Color Clear, Food Application Food and Beverage, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 2" Pipe Size, FNPT x FNPT (9830-020)
- B & K BALL VALVE 1""SOLV PVC 80 (107-605)
- KOHLER Toilet Bowl, Floor Mount, Flush 1.6 gal. (K-4386-0)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In (ML-233E 2 1/2)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 2 Ft. L (ZUSA-HT-1604)
- ZORO SELECT Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 5 Ft. L (ZUSA-HT-1589)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT [Each] (TTFE.062X.125X100FT)
- PARKER Tubing, 39/64" Inside Dia., 25 ft. Tube L (81914/1-1007-0TC)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- PARKER Tubing, 9/16" Inside Dia., 50 ft. Tube L (101-0625031-NT-50)
- Sanisure PTFE Tubing