Shop All PTFE Tubing
Sanisure
Tubing, BioProcess, Clear, Silicone
Mfr # TBL-PTFE-375X500-10
Zoro # G605947929
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Elongation 300%
- Tensile Strength 3,500 psi
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TBL-PTFE-375X500-10
- Zoro # G605947929
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 10 ft |
Bend Radius | 2 1/2 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 155 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100', Clear Blue (PU12MACB)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- LEGEND VALVE 1/8" X 3" BRASS NIPPLE (311-004)
- GERBER Hot Cartridge, Brass, Washerless (98-710)
- ZORO SELECT Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 5 Ft. L (ZUSA-HT-1589)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0625062-NT-50)
- PARKER Tubing, 2mm ID, PTFE, Natural, 25 ft (201-0400100-NT-25)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- ATP Tubing, 0.062 IDx1/8 in OD, 100 ft, Natural (PTFE-0102X100)
- PARKER Tubing, White, Shore D 50 to 65, 5/16" I.D. (101-0375031-NT-100)
- Sanisure PTFE Tubing