Shop All PTFE Tubing
Sanisure
Tubing, BioProcess, Clear, Silicone
Mfr # TBL-PTFE-156X250-5
Zoro # G505948026
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elongation 300%
- Tensile Strength 3,500 psi
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Outside Diameter 1/4 in
- Tubing Material PTFE (Polytetrafluoroethylene)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanisure
- MFR # TBL-PTFE-156X250-5
- Zoro # G505948026
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 5 ft |
Inside Diameter | 5/32 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 275 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Nickel Shower Only (40316CBN)
- ZORO SELECT 316 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (609E111N012)
- SIAM 3/4 Tee, Lead Free Brass, FNPT, 125 PSI (XNL106-12)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-15879)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each] (TTFE.062X.250X100FT)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- ZORO SELECT Teflon PTFE Tubing, .066" ID x .090" OD x 10 Ft. L (ZUSA-HT-1257)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 3.000 ID X 3.500 OD X 12.000 [Each] (TFLS5003.000X3.500X12.000)
- Sanisure PTFE Tubing