Shop All PTFE Tubing
Sanisure
Tubing, BioProcess, Clear, Silicone
Mfr # PTFE-312X375-5
Zoro # G705947935
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elongation 300%
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Tensile Strength 3,500 psi
- Tradename Material Fluor-A-Pure
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PTFE-312X375-5
- Zoro # G705947935
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Diameter | 5/16 in |
Overall Length | 5 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 160 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Elbow (80400)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-22 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3586)
- PLAST-O-MATIC Pressure Regulator, 3 In, 10 to 125 psi (PRH300V-PV)
- ZORO SELECT 3/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-38M)
- ZORO SELECT Tubing, PTFE, 1/4" I.D., 3/8" O.D. (ZUSA-HT-662)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- ZORO SELECT PTFE Tubing (ZUSA-HT-5052)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- Sanisure PTFE Tubing