Shop All PTFE Tubing
Sanisure
Tubing, BioProcess, Clear, Silicone
Mfr # PTFE-312X375-25
Zoro # G805948016
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,500 psi
- Elongation 300%
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Tradename Material Fluor-A-Pure
- Jacket Material No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PTFE-312X375-25
- Zoro # G805948016
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 5/16 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 160 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Universal Rite-Temp Pb Vlv Kit, Pex-Stop (8304-US-NA)
- KURIYAMA Tubing, 45 at 70F, 100 ft., Shore A: 73 (K010-1220X100)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7259-CP)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E35VPJKABCP)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ZORO SELECT Teflon PTFE Tubing, .066" ID x .090" OD x 10 Ft. L (ZUSA-HT-1257)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 50 Ft. L (ZUSA-HT-1244)
- Sanisure PTFE Tubing