Shop All PTFE Tubing
Sanisure
Tubing, BioProcess, Clear, Silicone
Mfr # PTFE-312X375-10
Zoro # G605947936
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elongation 300%
- Tensile Strength 3,500 psi
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Hardness Shore D 60
- Food Application Food and Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PTFE-312X375-10
- Zoro # G605947936
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 10 ft |
Inside Diameter | 5/16 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 160 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet (75790-0)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- ISPRING 500 GPD Tankless RO System Replacement Filter Set 15PK (F15-500)
- LEGEND VALVE 1/2" x 6 MxS TM-550 MULTI-TURN (108-022)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 1/4" O.D. (ZUSA-HT-660)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (101-0125031-NT-50)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-676)
- Sanisure Tubing